Shop All Entrance Mats
Imports Decor Inc
Imports Decor 816RBM Pineapple Rectangle Door Welcome Mat
Mfr # 816RBM
Zoro # G803891390
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 816RBM
- Zoro # G803891390
- UPC # 890405214405
- Country of Origin China
- Category Entrance Mats
Description
Traditional Coir Mats are thick and made of very high quality coir. These mats are very durable, hand tufted and available in woven and printed designs. Woven designs are beveled/grooved to give them beautiful look. Printing on these mats is done with very high quality water based colors. These mats are 1-1/2" thick. These doormats are perfect for outdoor use giving nice company to your beautiful door.
Materials: Coir.
Width: 30 inches.
Length: 18 inches.
Style: Indoor/Outdoor.
Pineapple Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- Imports Decor Inc Floor Mats