Shop All Anti-slip tapes, Treads & Stair Nosings
Imports Decor Inc
Imports Decor 808RBM Novelty Stair Mat
Mfr # 808RBM
Zoro # G603891408
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 808RBM
- Zoro # G603891408
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Greet your guests with a stylish rubber mat in black. A gorgeous scroll pattern decorates this stylish stair mat.
Construction: Machine made.
Technique: Woven/Crafted.
Material: Rubber.
Non-Slip Backing.
Dimensions: 30" x 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, XL, 1 PR (37-210)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Flat Black Coarse-Roll (FBC.0660.R)
- FLEX-TRED AntiSlip Safety Tape - 2" X 60’ / NiteGlow-Roll (GLO.0260.R)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- Imports Decor Inc Anti-slip tapes, Treads & Stair Nosings