Shop All Entrance Mats
Imports Decor Inc
Imports Decor 744JTR Zigzag Jute Rug; Beige & black
Mfr # 744JTR
Zoro # G303891005
original price:
$67.04
6% off
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 744JTR
- Zoro # G303891005
- UPC # 890405214900
- Country of Origin China
- Category Entrance Mats
Description
Bring this wonderful indoor beige and black zig zag doormat into your home to enhance any space in your home. This sophisticated and stylish indoor floor mat will be sure to make add warmth to your space. Made up of jute, you can rest assured knowing this mat will last.
Specifications- Color: Beige and Black
- Material: Jute
- Shape: Rectangle
- Size: 24" x 36"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- LYLE Restriction Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1005-NP_14X10)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (141S0310BU)
- Imports Decor Inc Entrance Mats