Shop All Decorative Rugs
Imports Decor Inc
Imports Decor 742JTR Stripes Area Rug - Natural
Mfr # 742JTR
Zoro # G603700892
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 742JTR
- Zoro # G603700892
- UPC # 890405211138
- Country of Origin China
- Category Decorative Rugs
Description
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
Color: Natural.
Materials: Jute.
Rug Shape: Rectangle.
Width: 36 inches.
Length: 24 inches.
Stripes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Black Area Rug (TE2586228)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- LIVABLISS Lazio LAZ-2300 Handmade Area Rug (LAZ2300-23)
- Imports Decor Inc Decorative Rugs