Shop All Entrance Mats
Imports Decor Inc
Imports Decor 714RBCM Half Round Peacock Door Welcome Mat
Mfr # 714RBCM
Zoro # G203700803
original price:
$55.44
10% off
new price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imports Decor Inc
- MFR # 714RBCM
- Zoro # G203700803
- UPC # 890405211619
- Country of Origin China
- Category Entrance Mats
Description
Traditional Coir Mats are thick and made of very high quality coir. These mats are very durable, hand tufted and available in woven and printed designs. Woven designs are beveled/grooved to give them beautiful look. Printing on these mats is done with very high quality water based colors. These mats are 1-1/2" thick. These doormats are perfect for outdoor use giving nice company to your beautiful door.
Materials: Coir.
Width: 30 inches.
Length: 18 inches.
Half Round Peacock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- PIP Ladies Cotton Jrsy Glv, Brn, Econ Wt., PK12 (95-806C)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 836RBM Rubber Boor Tray; Black (836RBM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- CAROLINES TREASURES 24 x 36 in. Ecuadorian Hairless Dog Love Indoor or Outdoor Mat (CK5195JMAT)
- Imports Decor Inc Floor Mats