Shop All Entrance Mats
Imports Decor Inc
Imports Decor 707RBCM Butterfly Novelty Doormat
Mfr # 707RBCM
Zoro # G803891161
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 707RBCM
- Zoro # G803891161
- UPC # 890405211589
- Country of Origin China
- Category Entrance Mats
Description
Welcome your guests with this attractive rubber back coir doormat from Imports Decor. Constructed of 100-percent brush coir and molded with vulcanized rubber in whimsical butterly design. Coir is the natural fibre extracted from the husk of coconuts and is relatively waterproof, has superior scrubbing power and is resistant to the elements. Coir combined with rubber reveals a doormat that is not only stylish and elegant but will also stay in place and not skid.
Construction: Machine made.
Technique: Woven/Crafted.
Material: Coir.
Backing Material: Rubber.
Non-Slip Backing.
Pile height: 0.75".
Dimensions: 30" x 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (42-615BL/10XL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Feed Or Touch The Animals Sign, Portrait (OS-NS-P-710-V-11274)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- NOTRAX Entrance Mat, Black, 2 ft. W x 2 ft. L (592S0050BL)
- Imports Decor Inc Entrance Mats