Shop All Entrance Mats
Imports Decor Inc
Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern
Mfr # 701RBCM
Zoro # G303891227
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imports Decor Inc
- MFR # 701RBCM
- Zoro # G303891227
- UPC # 890405211329
- Country of Origin China
- Category Entrance Mats
Description
Welcome your guests with this attractive rubber back coir doormat. Constructed of 100-percent brush coir and molded with vulcanized rubber in a basket weave pattern. Coir is the natural fiber extracted from the husk of coconuts and is relatively waterproof, has superior scrubbing power and is resistant to the elements. Coir combined with rubber reveals a doormat that is not only stylish and elegant but will also stay in place and not skid.
Construction: Machine made.
Technique: Woven/Crafted.
Material: Coir.
Backing Material: Rubber.
Non-Slip Backing.
Pile height: 0.75".
Dimensions: 30" x 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- BRADY Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25 (CLT4)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- MADE4MANSIONS 18 x 30 in. Greek Key Coir Door Mat (MA2015317)
- Imports Decor Inc Floor Mats