Shop All Entrance Mats
Imports Decor Inc
Imports Decor 700TCM Diamonds Contemporary Doormat
Mfr # 700TCM
Zoro # G903700943
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 700TCM
- Zoro # G903700943
- UPC # 890405211565
- Country of Origin China
- Category Entrance Mats
Description
Hand made contemporary doormat is a company dedicated to bringing you great mats! At Imports Decor, they assure the quality of these hand crafted works of art that will embellish your doorways, halls, and stairs, no matter what your style.
Non slip backing.
Made from coir, rubber, vinyl, metal and polypropylene fibers.
Machine and hand woven in India.
Construction: Handmade.
Technique: Woven/Crafted.
Material: Coir.
Pile height: 1.5".
Dimensions: 30" x 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Buckle, PK5 (70501-160)
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- DURABLE CORP 2' X 3' Brown Entrance Mat Entrance Mat (630S23BN)
- Imports Decor Inc Entrance Mats