Shop All Entrance Mats
Imports Decor Inc
Imports Decor 660TCM Butterfly Garden Mat
Mfr # 660TCM
Zoro # G603792910
original price:
$79.03
8% off
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 660TCM
- Zoro # G603792910
- UPC # 890405214573
- Country of Origin China
- Category Entrance Mats
Description
Traditional coir mats are thick and made of very high quality coir. These mats are very durable and hand tufted. Printing on these mats is done with very high quality water based colors.
Construction: Machine made.
Technique: Woven/Crafted/Tufted.
Material: Coir.
Non-slip backing.
Printed with water based colors.
Standard quality.
Durable.
Dimensions: 30" H x 18" W x 1.5" D.
Primary Theme: Flowers and Plants.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 58 Pheasants Doormat; Multicolor (DM 58)
- Imports Decor Inc Entrance Mats