Shop All Entrance Mats
Imports Decor Inc
Imports Decor 654TCM-L Black Stripes Door Welcome Mat
Mfr # 654TCM-L
Zoro # G103792915
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 654TCM-L
- Zoro # G103792915
- Country of Origin China
- Category Entrance Mats
Description
Features:
Technique: Woven / Crafted.
Material: Coir.
Origin: India.
Non-Slip Backing.
Construction: -Construction: Handmade
Dimensions: -Pile height: 1.5''
Collection: -Collection: Imports D cor
Size: 18" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL428-XL)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H (72 HB/40-75 KA Black)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Large, 1 Pair (46162GRA)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (117S0046BR)
- Imports Decor Inc Entrance Mats