Shop All Entrance Mats
Imports Decor Inc
Imports Decor 563PVC Blue Whale Coconut Husk Mat
Mfr # 563PVC
Zoro # G903891085
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 563PVC
- Zoro # G903891085
- UPC # 702854316183
- Country of Origin China
- Category Entrance Mats
Description
Bring this wonderful beach, whale doormat to your home to enhance your front porch. This fun and stylish doormat will be sure to make a splash with your guests. Made up of PVS back coir, you can rest assured knowing this mat will last.
Specifications- Color: Multicolor
- Material: Coir
- Shape: Rectangle
- Size: 18" x 30"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Bad Dog Sign 9.25" x 14", 12PK (A11067)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153384)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- GRASSWORXLLC WIP YOUR PAW BLK 18""X30"" (10372042)
- Imports Decor Inc Entrance Mats