Shop All Entrance Mats
Imports Decor Inc
Imports Decor 518PVC Swordfish Doormat
Mfr # 518PVC
Zoro # G903709779
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 518PVC
- Zoro # G903709779
- UPC # 639767997713
- Country of Origin China
- Category Entrance Mats
Description
Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
Technique: Woven/Crafted.
Backing Material: Vinyl.
Material: Coir.
Printed with water based colors
Non-slip backing
Durable.
Dimensions: 30" H x 18" W x 0.5" D.
Primary Theme: Welcome.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- RUGER 10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR (70571)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- MACO Maco EG020304 EcoGuard Indoor Wiper Mats Rubber 24 x 36 Charcoal (EG020304)
- Imports Decor Inc Entrance Mats