Shop All Entrance Mats
Imports Decor Inc
Imports Decor 517PVC Beach Life Doormat
Mfr # 517PVC
Zoro # G603792736
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 517PVC
- Zoro # G603792736
- UPC # 639767997706
- Country of Origin China
- Category Entrance Mats
Description
Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
Technique: Woven/Crafted.
Backing Material: Vinyl.
Material: Coir.
Printed with water based colors
Non-slip backing
Durable.
Dimensions: 30" H x 18" W x 0.5" D.
Primary Theme Options: Flowers and Plants, Nautical.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- AVENGER SAFETY FOOTWEAR Size 10.5 HAMMER 1000G CN PR, MENS PR (A7577-10.5M)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- RUBBER-CAL "Polygon" All Weather Coco Scraper Mat, 18 by 30-Inch (10-100-517)
- Imports Decor Inc Entrance Mats