Shop All Entrance Mats
Imports Decor Inc
Imports Decor 516PVC Beinvenue-Abientot Doormat
Mfr # 516PVC
Zoro # G303792708
original price:
$48.77
6% off
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 516PVC
- Zoro # G303792708
- UPC # 890405214627
- Country of Origin China
- Category Entrance Mats
Description
Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
Technique: Woven/Crafted.
Backing Material: Vinyl.
Material: Coir.
Printed with water based colors
Non-slip backing
Durable.
Dimensions: 30" H x 18" W x 0.5" D.
Primary Theme Options: Text, Welcome.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Price Tags with String Attached, PK1000 (12605)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-3XL)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- Imports Decor Inc Entrance Mats