Shop All Entrance Mats
Imports Decor Inc
Imports Decor 515PVC Wipe Your Feet Doormat
Mfr # 515PVC
Zoro # G203792716
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 515PVC
- Zoro # G203792716
- UPC # 890405214610
- Country of Origin China
- Category Entrance Mats
Description
Vinyl backed coir doormats are printed with water based colors, which provide color fastness and brightness. Vinyl backing makes them skid-free and durable.
Technique: Woven/Crafted.
Backing Material: Vinyl.
Material: Coir.
Printed with water based colors
Non-slip backing
Durable.
Dimensions: 30" H x 18" W x 0.5" D.
Primary: Theme: Text.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- Imports Decor Inc Floor Mats