Shop All Entrance Mats
Imports Decor Inc
Imports Decor 410NBRCM Vine Border Mat
Mfr # 410NBRCM
Zoro # G503891218
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 410NBRCM
- Zoro # G503891218
- UPC # 639767997904
- Country of Origin China
- Category Entrance Mats
Description
Coir matting is molded with vulcanized rubber in different attractive patterns. This type of non brush mat is attractive, Eco-friendly and less expensive.
Construction: Machine made
Material: Rubber
Standard quality
Less expensive
Non-slip backing
Eco-friendly
Dimensions: 30" H x 18" W x 0.3" D.
Shape: Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- PETZL Eye Shield, Black (A015BA00)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 1 ft Rolled Rubber Flooring - Black (03-205-W100)
- Imports Decor Inc Floor Mats