Shop All Entrance Mats
Imports Decor Inc
Imports Decor 341BCM Welcome Snow Flakes Doormat
Mfr # 341BCM
Zoro # G203792648
original price:
$63.12
8% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 341BCM
- Zoro # G203792648
- UPC # 639767997898
- Country of Origin China
- Category Entrance Mats
Description
These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
Construction: Machine made.
Material: Coir.
Non-slip backing.
Weather resistant color.
Standard quality.
Pile height: 1".
Dimensions: 30" H x 18" W x 1" D.
Primary Theme: Welcome.
Shape: Rectangle.
Welcome Snow Flakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR L (2021 L)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- RUBBER-CAL "Blue Sky Holiday Doormat" Christmas Mat, 18 by 30-Inch (10-106-054)
- Imports Decor Inc Floor Mats