Shop All Entrance Mats
Imports Decor Inc
Imports Decor 336BCM Birdhouse Doormat
Mfr # 336BCM
Zoro # G003792589
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 336BCM
- Zoro # G003792589
- UPC # 639767997843
- Country of Origin China
- Category Entrance Mats
Description
These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
Construction: Machine made.
Material: Coir.
Non-slip backing.
Weather resistant color.
Standard quality.
Pile height: 1".
Dimensions: 30" H x 18" W x 1" D.
Primary Theme: Welcome.
Shape: Rectangle.
Birdhouse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 2XL, Blue/Blk/Gray, PR (B100XXL)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- APACHE MILLS Entrance Mat, Blue, 6 ft. W x (0103115006X60)
- Imports Decor Inc Floor Mats