Shop All Entrance Mats
Imports Decor Inc
Imports Decor 332BCM Garden Tools Doormat
Mfr # 332BCM
Zoro # G403792592
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 332BCM
- Zoro # G403792592
- UPC # 639767997805
- Country of Origin China
- Category Entrance Mats
Description
These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
Construction: Machine made.
Material: Coir.
Non-slip backing.
Weather resistant color.
Standard quality.
Pile height: 1".
Dimensions: 30" H x 18" W x 1" D.
Primary Theme: Flowers and Plants.
Shape: Rectangle.
Garden Tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- Imports Decor Inc Entrance Mats