Shop All Entrance Mats
Imports Decor Inc
Imports Decor 330BCM Ladybug Dots Doormat
Mfr # 330BCM
Zoro # G103792717
original price:
$63.52
11% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Imports Decor Inc
- MFR # 330BCM
- Zoro # G103792717
- UPC # 639767997782
- Country of Origin China
- Category Entrance Mats
Description
These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
Construction: Machine made.
Material: Coir.
Non-slip backing.
Weather resistant color.
Standard quality.
Pile height: 1".
Dimensions: 30" H x 18" W x 1" D.
Primary Theme: Animals.
Shape: Rectangle.
Ladybug Dots.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDI Smoke Detector Tester, 10 in. L x 9 in. W (M8)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- ILC DOVER Sentinel XT Clear Hood, PK30 (S-3112-30)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 836RBM Rubber Boor Tray; Black (836RBM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- CALLOWAY MILLS Calloway Mills 160012436C 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter C (160012436C)
- Imports Decor Inc Entrance Mats