Shop All Entrance Mats
Imports Decor Inc
Imports Decor 320BCM Go Away Doormat
Mfr # 320BCM
Zoro # G303793019
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 320BCM
- Zoro # G303793019
- Country of Origin China
- Category Entrance Mats
Description
These high quality coir doormats are designed with weather resistant colors, and are about 1" thick.
Construction: Machine made.
Material: Coir.
Non-slip backing.
Weather resistant color.
Standard quality.
Pile height: 1".
Dimensions: 30" H x 18" W x 1" D.
Primary Theme: Text.
Shape: Rectangle.
Go Away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (141S0310BU)
- Imports Decor Inc Floor Mats