Shop All Entrance Mats
Imports Decor Inc
Imports Decor 314BCM Blue Flakes Novelty Doormat
Mfr # 314BCM
Zoro # G203793003
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 314BCM
- Zoro # G203793003
- UPC # 193180093143
- Country of Origin China
- Category Entrance Mats
Description
Add personality to your front door with this painted coir doormat designed with a fresh winter scene of falling snowflakes on the front. Our coir doormats are handwoven from the best quality coir and painted with weather resistant colors. Coir is the natural fibre extracted from the husk of coconuts. Coir fibre is relatively waterproof, has superior scrubbing power and is resistant to the elements. With a coir doormat from Imports Decor, you can feel confident dirt and debris will be left at the front door and not in your home.
Construction: Handmade.
Technique: Woven/Crafted.
Material: Coir.
Non-Slip Backing.
Pile height: 1".
Dimensions: 30 x 18.
Blue Flakes Novelty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-OS)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (136S0048CH)
- Imports Decor Inc Entrance Mats