Shop All Entrance Mats
Imports Decor Inc
Imports Decor 1003RPM Admiral Rope Mat
Mfr # 1003RPM
Zoro # G203792877
original price:
$61.31
6% off
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 1003RPM
- Zoro # G203792877
- UPC # 639767997928
- Country of Origin China
- Category Entrance Mats
Description
This rope mat is constructed with twisted natural coir ropes, beautifully woven together in an intricate pattern. The mat is artfully created, made only of 100% coir. The unique pattern is crafted on both sides of the mat in a never ending knot. Though the design seems delicate, its coco fibers are durable enough to withstand outdoor conditions, and catch dirt and mud from dirty shoes.
Technique: Crafted.
Material: 100% Coir.
Non-slip backing.
Crafted on both sides.
Eco-friendly.
Dimensions: 30" H x 18" W x 1" D.
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- SIGNMISSION OSHA Notice Sign, Fire Suppression Valve, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12705)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- Imports Decor Inc Entrance Mats