Shop All Decorative Rugs
Imports Decor Inc
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are avail
Mfr # 748JTR
Zoro # G710708293
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 748JTR
- Zoro # G710708293
- UPC # 890405211169
- Country of Origin China
- Category Decorative Rugs
Description
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
Color: Natural.
Materials: Jute.
Rug Shape: Rectangle.
Width: 36 inches.
Length: 24 inches.
Style: Casual.
Beehive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- SAFAVIEH 8 x 10 ft. Cabana 800 Power-Loomed Rectangle Rug Gray & Blue (CBN801F-8)
- SAFAVIEH Classic Vintage Large Rectangle Area Rug, Aqua - 9 X 12 Ft. (CLV121E-9)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- Imports Decor Inc Decorative Rugs