Shop All Decorative Rugs
Imports Decor Inc
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are avail
Mfr # 747JTR
Zoro # G010708283
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 747JTR
- Zoro # G010708283
- UPC # 890405211152
- Country of Origin China
- Category Decorative Rugs
Description
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
Color: Natural.
Materials: Jute.
Rug Shape: Rectangle.
Width: 36 inches.
Length: 24 inches.
Style: Casual.
Waves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- DEERLUX Boho Living Room Area Rug with Nonslip Backing, Bohemian Tribal Print Pattern, 5 x 7 ft Medium (QI003648.M)
- SAFAVIEH 2 ft.3 in. x 7 ft. Micro-Loop Runner Handmade Wool Rug Charcoal & Ivory (MLP539H-27)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- SAFAVIEH Evoke Runner Rug, Royal and Ivory - 2 ft. 2 in. x 7 ft. (EVK228A-27)
- CUSTOM PRINTED RUGS Custom Printed Rugs Grizzly Surveying His Territory Rug (Grizzly)
- SAFAVIEH 6 x 9 ft. Cambridge Hand Tufted Medium Rectangle Area RugNavy & Ivory (CAM134G-6)
- Imports Decor Inc Decorative Rugs