Shop All Decorative Rugs
Imports Decor Inc
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are avail
Mfr # 743JTR
Zoro # G310708297
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 743JTR
- Zoro # G310708297
- UPC # 890405211145
- Country of Origin China
- Category Decorative Rugs
Description
100% jute rugs are beautifully woven in different patterns. Hand woven attractive rugs are available with or without latex backing. Latex backing makes them non-skid and ideal for indoor use.
Color: Natural.
Materials: Jute.
Rug Shape: Rectangle.
Width: 36 inches.
Length: 24 inches.
Stripes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD ELLIOTT Universal Cube Cover Linen slub Natural - skirted - Cover Only (C128-610s)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- HOMESPICE DECOR Homespice Decor 594075 Harvest Hudson Jute Braided Rugs - Placemats - Oval (594075)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- Imports Decor Inc Decorative Rugs