Shop All Footwear Accessories
Implus
Icetrekkers Diamond Grip Traction Cleats,
Mfr # 6005
Zoro # G2466181
product price: $58.19
/pr
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Rubber
- Application Snow Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Implus
- MFR # 6005
- Zoro # G2466181
- Country of Origin Unknown
- Category Footwear Accessories
Details
Item | Diamond Grip |
Material | Steel, Rubber |
Application | Snow Boot |
Description
Icetrekkers Diamond Grip Traction Cleats Provide Aggressive Traction In All Winter Walking Conditions, From Boilerplate Ice To Backcountry Snow And Everything In Between. Made Of Case-Hardened Steel Alloy And Strung On Steel Aircraft Cable, The Grips' Patented Diamond Beads Have Hundreds Of Biting Edges That Grip In All Directions. Effective For All Types Of Winter Terrain, Icetrekkers Diamond Grip Traction Cleats Transition With Ease Through Gravel, Rock, Mud, Snow And Ice, Making It Nearly Impossible To Slip. Easy To Put On And Take Off, Thanks To An Elastic, Yet Tough, Rubber Sling, Cleats Can Be Worn With Most Footwear, Including Athletic Shoes, Boots, And Dress Shoes. Even In Subzero Temperatures And Deep Snow, Icetrekkers Diamond Grip Traction Cleats Stay Put, And Self-Clear To Prevent Snow And Ice Buildup.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Brn, PR1 (30012)
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- WEATHERTECH Boot Tray Mat, Brown, 16" W, 36" L (IDMBT1BR)
- JOBSITE Laces 45in Bk/Br/Cp Work Duty (54013)
- ABLEWARE Perma-Ty Elastic Shoelaces, White - 24 in. (Ableware-738130024)
- ERGODYNE Traction Device, Color Black, 15 3/8" L, PR (6326)
- Implus Foot Protection