Shop All Footwear Accessories
This Product is Discontinued
Implus Footcare
Boot Brush, Black Bristle (Discontinued)
Mfr # 02161
Zoro # G6032402
This Product is Discontinued
Key Features
- Bristle Material Polypropylene
- For Use With Footwear
- Length 9 1/2 in
- Width 9 1/2 in
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Implus Footcare
- MFR # 02161
- Zoro # G6032402
- UPC # 00096506021618
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 9 1/2 in |
Width | 9 1/2 in |
Height | 7 1/4 in |
Details
Item | Boot Brush |
Bristle Material | Polypropylene |
For Use With | Footwear |
Bristle Color | Black |
Includes | Mounting Screws |
Footwear Brand | IMPLUS FOOTCARE |
Description
Boot Brush, Polypropylene Bristle Material, Bristle Color Black, Overall Dimensions 9-1/2 in L x 9-1/2 in W x 7-1/4 in H, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.