Impex Systems Group Inc

Impex Systems Group Inc - Ook 50 Lb Capacity 9in. Galvanized Picture Wire 50124 - Pack of 12


product price: $60.05
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Galvanized braided wire
  • Will not rust
  • Holds up to 50 lbs
  • 9"
  • Carded
  • Length: 0.5
  • Width: 4.75
  • Height: 3.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.