Shop All Transformers
Impervitran
Control Transformer, 750 VA, 130°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B750-0488-8F
Zoro # G4369738
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B750-0488-8F
- Zoro # G4369738
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.11 in |
Width | 6 3/4 in |
Depth | 6.44 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 750VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SQUARE D Low Voltage Distribution Transformer, 37.5 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (EE37S3H)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB350N004F0)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3045K0023B)
- ALTRONIX Control Transformer, 175 VA, 115°C, 28V AC, 115/220V AC (T28140D)
- DONGAN Transformer, 250 VA, 5000V AC, 240V AC (C10-LF3)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (7S40F)
- Impervitran Transformers