Shop All Transformers
Impervitran
Control Transformer, 750 VA, 130°C, 95/115V, 230/460/575V
Mfr # B750BTW37RXF
Zoro # G4369808
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B750BTW37RXF
- Zoro # G4369808
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.01 in |
Width | 5 1/4 in |
Depth | 8.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 750VA Primary Fuse 8.11 In H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ALLANSON 2721-629 Transformer For Carlin (2721-629)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T100D20)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208/230/400/460/575V AC (CE1000N010)
- HONEYWELL At120A1004 20Va Transformer (AT120A1004)
- DWYER INSTRUMENTS AC Power Transformer, 150 VA, 24V, 120V (APT-150-1DB)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ53)
- Impervitran Transformers