Shop All Transformers
Impervitran
Control Transformer, 500 VA, 130°C, 110/115/120V, 550/575/600V
Mfr # B500WZ13RKF
Zoro # G4370060
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B500WZ13RKF
- Zoro # G4370060
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.52 in |
Width | 5 1/4 in |
Depth | 6.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 500VA Pri/Secondary Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF5)
- LVGP General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G005K1KF7A03)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T100D20)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 115/230V, 380/400/415V (9070T750D33)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3075K0023B)
- SQUARE D General Purpose Transformer, 150 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (150SV1A)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150°C, 25V AC, 120V AC (S84A410S1)
- Impervitran Power Distribution