Shop All Transformers
Impervitran
Control Transformer, 500 VA, 130°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B500-0487-1F
Zoro # G4370103
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B500-0487-1F
- Zoro # G4370103
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.95 in |
Width | 5 1/4 in |
Depth | 7.19 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 500VA 2ndary Fuse 7.19 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1D38BL)
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- JEFFERSON ELECTRIC Transformer, 1.5 kVA, 120/240V, 240/480V (411-0081-000)
- WESTINGHOUSE Voltage Transformer, 3 kVA, 240V, 480V (9732A39H01)
- GREENHECK 100-277vacPri 24vdcSec 0-10vdc (385253)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- SQUARE D Low Voltage Distribution Transformer, 300 kVA, NEMA 1, 150°C, 120V AC, 208V AC, 480V AC (EX300T3H)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60°C, 24V AC, 120/208/240/480V AC (TR300VA002)
- DAYTON Control Transformer, 350 VA, 80°C, 12/24V AC, 120V AC (31EJ01)
- Impervitran Transformers