Shop All Transformers
Impervitran
Control Transformer, 350 VA, 130°C, 24V, 240/480V
Mfr # B350PU7RBF
Zoro # G4370289
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B350PU7RBF
- Zoro # G4370289
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.29 in |
Width | 4 1/2 in |
Depth | 4.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 350VA Pri/Secondary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- ABBOTT Step Down 120VAc 17254042VAc (58910-S8399)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535163S)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH30)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (44YV03)
- SQUARE D Control Transformer, 500 VA, 115°C, 115/230V AC, 380/400/415V (9070TF500D33)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T100D3)
- W BOX Plug-In Transformer, 24V DC, 100/240V AC (0E-PPS24V2AS)
- Impervitran Transformers