Shop All Transformers
Impervitran
Control Transformer, 350 VA, 130°C, 95/115V, 230/460/575V
Mfr # B350BTW37RXF
Zoro # G4370307
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B350BTW37RXF
- Zoro # G4370307
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.01 in |
Width | 5 1/4 in |
Depth | 5.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 350VA Primary Fuse 5.61 In H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- GOODMAN 0130M00329S Transformer 230/265V (0130M00329)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240/347/380V AC (TB1000N012F2)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH26)
- Impervitran Transformers