Shop All Transformers
Impervitran
Control Transformer, 300 VA, 130°C, 95/115V, 230/460/575V
Mfr # B300BTW37RXF
Zoro # G4370313
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 300 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B300BTW37RXF
- Zoro # G4370313
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.29 in |
Width | 4 1/2 in |
Depth | 4.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 300 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 300VA Primary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- W BOX Plug-In Transformer, 20 VA, 12V, 120V (0E-PPS1220)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF8)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 115/230V, 380/400/415V (9070T50D33)
- DAYTON Control Transformer, 1 kVA, 80°C, 12/24V AC, 120V AC (31EJ04)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T100D19)
- Impervitran Power Distribution