Shop All Transformers
Impervitran
Control Transformer, 250 VA, 130°C, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Mfr # B250-0485-8F
Zoro # G4370261
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
- Output Voltage - Transformer 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B250-0485-8F
- Zoro # G4370261
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.49 in |
Width | 4 1/2 in |
Depth | 5 3/4 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V |
Output Voltage - Transformer | 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V |
VA Rating - Transformer | 250 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 250VA Pri/Sec Fuse 5.75 In H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535173S)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF100D20)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC (TF279260S)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE2)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380/400/415V AC (TB250N016F2)
- Impervitran Power Distribution