Shop All Transformers
Impervitran
Control Transformer, 1 kVA, 180°C, 95/115V, 230/460/575V
Mfr # B1K0BTWZ37XKH
Zoro # G4369710
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B1K0BTWZ37XKH
- Zoro # G4369710
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.42 in |
Width | 6.38 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Transformer 1KVA Secondary Fuse 7 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (TR30R)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 120/240V AC (9070T500D23)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T500D1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253012SS)
- Impervitran Transformers