Shop All Transformers
Impervitran
Control Transformer, 1 kVA, 180°C, 95/115V, 230/460/575V
Mfr # B1K0BTWZ37RKH
Zoro # G4369552
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 230/460/575V
- Output Voltage - Transformer 95/115V
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B1K0BTWZ37RKH
- Zoro # G4369552
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.8 in |
Width | 6.38 in |
Depth | 7 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 230/460/575V |
Output Voltage - Transformer | 95/115V |
VA Rating - Transformer | 1 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
Transformer 1KVA Pri/Secondary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279742S)
- DAYTON Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (31EH85)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC (TF252796S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253010S)
- SUPCO Universal Transformer (T45)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- Impervitran Power Distribution