Shop All Transformers
Impervitran
Control Transformer, 150 VA, 130°C, 110/115/120V, 550/575/600V
Mfr # B150WZ13XKF
Zoro # G4414483
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 150 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B150WZ13XKF
- Zoro # G4414483
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.74 in |
Width | 3 3/4 in |
Depth | 3.88 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 150 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
Transformer 150VA 2ndary Fuse 4.03 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC (TF279262S)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1500D1)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 277/480V AC (Y65F42-0)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF5)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 240V, 380V (9070T100D12)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180°C, 120/240V AC, 120/240V AC (1S6FIS)
- Impervitran Transformers