Shop All Transformers
Impervitran
Control Transformer, 75 VA, 105°C, 110/115/120V, 550/575/600V
Mfr # B075WZ13RK
Zoro # G4414258
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 110/115/120V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B075WZ13RK
- Zoro # G4414258
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.04 in |
Width | 3 in |
Depth | 3.86 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 110/115/120V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
CTL Transformer 75VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 10FT- Red (BS-J-SRF-100-10-RD)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120/240V AC (TB100N001F2)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB50N004F4)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- MARCUS 500VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (MO500A)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070EO2D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF150D3)
- Impervitran Power Distribution