Shop All Transformers
Impervitran
Control Transformer, 750 VA, 130°C, 23/110V, 24/115V, 25/120V, 200/220/440V, 208/230/460V, 240/480V
Mfr # B750-2009-8F
Zoro # G4369607
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 200/220/440V, 208/230/460V, 240/480V
- Output Voltage - Transformer 23/110V, 24/115V, 25/120V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B750-2009-8F
- Zoro # G4369607
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.68 in |
Width | 6 3/4 in |
Depth | 7.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 200/220/440V, 208/230/460V, 240/480V |
Output Voltage - Transformer | 23/110V, 24/115V, 25/120V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 750VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- 3M Shrink Tubing, 0.375in ID, Green, 200ft, PK3 (FP301-3/8-200'-GREEN-SPOOL)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB200N004F4)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 120V AC, 208/240/277/480V AC (TR150VA008)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/240/480V AC (31EJ47)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF50D3)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH16)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- Impervitran Power Distribution