Shop All Transformers
Impervitran
Control Transformer, 750 VA, 130°C, 110/220V, 380/400/415V
Mfr # B750RFD34RJF
Zoro # G4369780
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 110/220V
- VA Rating - Transformer 750 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B750RFD34RJF
- Zoro # G4369780
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.95 in |
Width | 5 1/4 in |
Depth | 7.61 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 110/220V |
VA Rating - Transformer | 750 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 750VA Primary Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T3075K0013BSF)
- EKM EKM 50A; 120V; 2-wire External Current Transformer kWh Electric Meter - 14 mm (EKM-15E #1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC (31EH42)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T50D31)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF2000D1)
- Impervitran Power Distribution