Shop All Transformers
Impervitran
Control Transformer, 500 VA, 130°C, 120V, 208/277V
Mfr # B500MQ15RKF
Zoro # G4370158
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B500MQ15RKF
- Zoro # G4370158
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.52 in |
Width | 5 1/4 in |
Depth | 6.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/277V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 500VA Pri/Secondary Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (50SV1A)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/277V AC (31EH34)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF250D1)
- FORNEY Voltage Transformer, 115V, 115V (A-079941-00 16752)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- IEC XFMR 20824024V 40VA FOOT MNT (E045-50012002)
- Impervitran Transformers