Shop All Transformers
Impervitran
Control Transformer, 500 VA, 130°C, 23/110V, 24/115V, 25/120V, 200/220/440V, 208/230/460V, 240/480V
Mfr # B500-2008-8F
Zoro # G4370018
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 200/220/440V, 208/230/460V, 240/480V
- Output Voltage - Transformer 23/110V, 24/115V, 25/120V
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B500-2008-8F
- Zoro # G4370018
- Country of Origin United States
- Category Transformers
Dimensions
Height | 6.52 in |
Width | 5 1/4 in |
Depth | 7.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 200/220/440V, 208/230/460V, 240/480V |
Output Voltage - Transformer | 23/110V, 24/115V, 25/120V |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 500VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T5)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- STANCOR POWER TRANSFORMER 117V-AC 125V-AC OTHER TRANSFORMER (PS-8416)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (15S1F)
- SQUARE D Control Transformer, 100 VA, 55°C, 110/115/120V AC, 550V AC, 600V AC, 575V AC (9070TF100D5)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T250D1)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 240/480V AC (9070T200D2)
- SIEMENS Control Transformer, 2 kVA, 120°C, 120V AC, 240/480V AC (MT2000A)
- Impervitran Transformers