Shop All Transformers
Impervitran
Control Transformer, 500 VA, 130°C, 120V, 208/277V
Mfr # B500MQ15XKF
Zoro # G4369990
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B500MQ15XKF
- Zoro # G4369990
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.14 in |
Width | 5 1/4 in |
Depth | 6.11 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 208/277V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 500 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 500VA 2ndary Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T3533111S)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 240/480V AC (31EG92)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240/480V AC (TB250N014F2)
- ALTRONIX Control Transformer, 175 VA, 115°C, 24/28V AC, 115V AC (T2428175C)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (10S4F)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- Impervitran Power Distribution