Shop All Transformers
Impervitran
Control Transformer, 350 VA, 130°C, 110/220V, 380/400/415V
Mfr # B350RFD34RJF
Zoro # G4370447
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 380/400/415V
- Output Voltage - Transformer 110/220V
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B350RFD34RJF
- Zoro # G4370447
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.29 in |
Width | 4 1/2 in |
Depth | 4.56 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 380/400/415V |
Output Voltage - Transformer | 110/220V |
VA Rating - Transformer | 350 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 350VA Primary Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF150D20)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB50N011F2)
- DWYER INSTRUMENTS AC Power Transformer, 150 VA, 24V, 120V (APT-150-1DB)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115°C, 120/240V (9070T1000D37)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF150D3)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- Impervitran Transformers