Shop All Transformers
Impervitran
Control Transformer, 250 VA, 130°C, 24V, 240/480V
Mfr # B250PU7JKF
Zoro # G4413521
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B250PU7JKF
- Zoro # G4413521
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.22 in |
Width | 4 1/2 in |
Depth | 4.18 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 250 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 130°C |
Description
CTL Transformer 250VA Secondary Fusing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533091S)
- GREENHECK 100-277vacPri 24vdcSec 0-10vdc (385253)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181059)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- Impervitran Power Distribution