Shop All Transformers
Impervitran
Control Transformer, 1.5 kVA, 180°C, 120/240V, 240/347/380V
Mfr # B1K5-0322-3H
Zoro # G4369150
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/347/380V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impervitran
- MFR # B1K5-0322-3H
- Zoro # G4369150
- Country of Origin United States
- Category Transformers
Dimensions
Height | 5.44 in |
Width | 6.38 in |
Depth | 8.13 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/347/380V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 180°C |
Description
CTL Transformer 1.5KVA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Industrial Control Transformer, 2 kVA, NEMA 3R, 55°C, 100/120V AC, 240/480/600V AC (T153929)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- NORDOCK Transformers, Transformer 230/460V. 3 Ph (13-0950)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 208V AC (T3045K0034B)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 2, 115°C, 120/208V AC, 480V AC (T379314SS)
- Impervitran Transformers