Shop All Transformers
Impervitran
Control Transformer, 75 VA, 105°C, 24V, 120/240V
Mfr # B075LP7RB
Zoro # G4414039
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impervitran
- MFR # B075LP7RB
- Zoro # G4414039
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.04 in |
Width | 3 in |
Depth | 3.86 in |
Details
Item | Control Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Panel |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 105°C |
Description
Control Transformer 75VA Pri/Sec Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 240V, 380V (9070T100D12)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001US)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279744S)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (15S1F)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V, 380/277/480/208/240V (9070T100D109)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 208/277V AC (31EH15)
- ACME ELECTRIC Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (TP530203S)
- Impervitran Power Distribution